Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

WOOD GLIDE RESIN NEUTRALIZER 5L

893.070 - UNSPSC 15121502
0893070 083 1
WOOD GLIDE RESIN NEUTRALIZER 5L WOOD GLIDE RESIN NEUTRALIZER 5L
WOOD GLIDE RESIN NEUTRALIZER 5L

Delivery

In stock delivery from our warehouses.

Wood Glide is great for neutralizing resin, preventing wood shavings and wood dust from sticking to and clogging machinery

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 5 L
EAN 4045989590582

Features

Cleans adjustment wheels, hand spindles and dimensional stops
Prevents corrosion on bare or polished machine tables
Behaves neutrally on post-treatment with paints, stains or varnishes
Repels moisture
Silicone-free

Applications

Can be used on all wood-working machines

Notices

Wood Glide must not be applied directly to the workpiece surface. Preliminary testing is required for painted parts

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-26
Cleaning table saw tops Easy glide sheets Great quality no residue or staining wood